Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Reception Armchair Black
By Newport
Order Code:
ZT3527082S
£639.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
639.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/reception-armchair-black/p/ZT3527082S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Newport Leather Faced Reception Armchair Black - N3561
Specifications
Technical Information
Specifications for Reception Armchair Black
Colour
Black
Weight
28kg
Back Height
460mm
Back Width
600mm
Material
Leather Faced
Seat Height
480mm
Product Type
Reception Chairs
Seat Depth
570mm
Seat Width
570mm
Frame Type
Fully Upholstered
Style
Single Seat With Arms
Leg Type
4 Leg
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome