0
1
2
3
4

Rhone Visitors Chairs - KF03432

Order Code: ZT1549144S

£199.99 Inc VAT (20%)


Description

This Jemini Rhone leather look chair is an executive level visitor chair for reception areas, waiting rooms or private offices. The high back and plush padded seat provides comfort for up to 8 hours. Integrated armrests and cantilever legs provide additional support. This high quality chair is upholstered in black leather look material.
Leather look material exudes quality and class
Ergonomically designed for comfort
High back and cantilever frame for support
Maximum sitting time: 8 hours
Maximum sitter weight: 18 stone
Seat dimensions: W515xD525mm
Back dimensions: W515xH600mm
Seat height: 490mm

See full description
Specifications for Rhone Visitors Chairs - KF03432
  • Weight
    18kg
  • MFR Part No.
    KF03432

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome