Richmond Visitors Chair Leather Brown

Order Code: ZT1029649P

£329.99 Inc VAT (20%)


Description


Description unavailable

Specifications for Richmond Visitors Chair Leather Brown
  • Seat Depth
    48cm
  • Back Width
    51cm
  • Seat Width
    51cm
  • Colour
    Brown
  • Back Height
    52cm
  • Seat Height
    47cm
  • MFR Part No.
    8511BN/MDK
  • Weight
    12kg
  • Overall Width
    63cm
  • Maximum Weight
    115kg
  • No. of Cartons
    1
  • Maximum Usage
    8hours
  • Arms Included
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome