Round PE Centre Folding Table White 6ft

Order Code: ZT4873313S

£269.99 Inc VAT (20%)


Description

Looking for practical, space-saving furniture essentials? Then this centre-folding table from Bolero is perfect for you. Designed with an easy-fold design, the table is quick and simple to set up and pack away before and after services. This makes it ideal for mobile catering, or moving your services outside when the weather starts to heat-up. The foldable design also makes the table compact when not in use. Therefore, saving vital storage space when packed away, whilst making it easy to transport too. As its made from a mixture of high-density polyethylene and steel, the Bolero table has excellent durability - allowing it to keep an as-new condition throughout many services to come.

See full description
Specifications for Round PE Centre Folding Table White 6ft
  • Product Type
    Centre Folding Table
  • Length
    6ft
  • Shape
    Round
  • Material
    Steel
    High-Density Polyethylene
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome