Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Rubic Reception Unit Chair - Charcoal
By Tc
Order Code:
ZT1252480X
£239.99
Inc VAT (20%)
£279.99
14% off
1
Add to basket
Get it in
5-7
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/rubic-reception-unit-chair-charcoal/p/ZT1252480X
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for Rubic Reception Unit Chair - Charcoal
MFR Part No.
OF0307CH
Seat Width
530mm
Colour
Charcoal
Back Height
380mm
Back Width
530mm
Weight
8kg
Width
530mm
Seat Height Range
810mm
Height
810mm
Seat Depth
460mm
Depth
680mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome