0
1

Rubic Unit Chair Blue

Order Code: ZT1062987X

£239.99 Inc VAT (20%)


Description

Fully upholstered modular seating, with robust frames and hard-wearing fabric.
Dimensions:
Seat: D455 x W510mm.
Back: H390 x W510mm.
Seat height: 430mm.

See full description
Specifications for Rubic Unit Chair Blue
  • Frame Material
    Steel
  • Colour
    Blue
  • Back Width
    510mm
  • Material
    Fabric
  • Seat Width
    510mm
  • Back Height
    390mm
  • MFR Part No.
    OF0307RB
  • Product Type
    Visitor Chair
  • Seat Depth
    455mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome