Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Seat Left Arm with USB Grey
By Cube
Order Code:
ZT3527535S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/seat-left-arm-with-usb-grey/p/ZT3527535S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Cube Modular Fabric Armrest with USB Left Arm Only Dark Grey - 6972L
Specifications
Specifications for Seat Left Arm with USB Grey
Accessory Type
Arms
Product Type
Chair Accessories
Colour
Grey
Material
Fabric
Weight
4.9kg
For Use With
Cube Modaular Seating
Orientation
Left Arm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome