Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Seat Right Arm with USB Grey
By Cube
Order Code:
ZT3527574S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/seat-right-arm-with-usb-grey/p/ZT3527574S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Cube Modular Fabric Armrest with USB Right Arm Only Dark Grey - 6972R
Specifications
Technical Information
Specifications for Seat Right Arm with USB Grey
Product Type
Chair Accessories
Weight
4.9kg
Colour
Grey
Material
Fabric
Accessory Type
Arms
Orientation
Right Arm
For Use With
Cube Modaular Seating
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome