Sitall Deluxe Visitor Stool Bespoke Seat Ginseng Chilli KCUP1549

Order Code: ZT1204149S

£209.99 Inc VAT (20%)


Description

Sitall Deluxe Visitor Stool Bespoke Seat Ginseng Chilli KCUP1549 Itís not often a truly unique concept finds its way on to the seating market. Welcome then the Sitall self-balancing stool. Itís appearance is distinctive, its uses versatile. The tri cornered seat on an extra-long reach gas lift is activated by any one of three hidden buttons inset in the seat shell. A range of 595mm to 840mm means the Sitall can be used in conventional seating positions or in more contemporary sit/stand configurations. Upholstered in bright mustard, red or mandarin colours (or an alternative fabric of your choice) the Sitallís biggest secret sits at the base with an ingenious elastomer sole providing grip and a counter weighted self-stabilizing action. Inspired by the shape of the majestic stingray the Sitall is a uniquely modern and comfortable seating experience.

See full description
Specifications for Sitall Deluxe Visitor Stool Bespoke Seat Ginseng Chilli KCUP1549
  • Material
    Fabric
  • Seat Height
    610-860mm
  • Colour
    Green
  • MFR Part No.
    82335DY
  • Seat Width
    320mm
  • Seat Depth
    320mm
  • Weight
    15kg
  • Type
    Office Chairs
  • Style
    Stools
  • Seat Colour
    Ginseng Chilli
  • Recommended Usage
    6hours
  • Arm Type
    No Arms
  • Standards
    EN 1021-1, EN 1021-2
  • Assembly Required
    Flat Packed
  • Recommended Weight Limit
    135kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome