Skandi Arm Chair Ocean Green

Order Code: ZT4782481S

£499.99 Inc VAT (20%)


Description

The Teknik Office Skandi Armchair is an elegant and simply designed reception armchair upholstered with a beautiful ocean green fabric and smart wooden feet. It has a comfortable cushioned seat and a matching button tufted backrest, super for relaxing in while you wait. There is no assembly required, perfect for instant use in all receptions and waiting areas. There is also a matching two and three seater sofa available.

Specifications for Skandi Arm Chair Ocean Green
  • Back Height
    400mm
  • Colour
    Green
  • Back Width
    830mm
  • Product Type
    Reception Chairs
  • Seat Width
    480mm
  • Seat Height
    440mm
  • Weight
    16kg
  • Seat Depth
    500mm
  • Material
    Fabric
  • Frame Type
    Fully Upholstered
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    120kg
  • Leg Type
    4 Leg
  • Style
    Single Seat With Arms
  • Assembly Required
    Legs Only

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome