Square Slatted Steel Table Black 700mm

Order Code: ZT4854608S

£179.99 Inc VAT (20%)
£189.995% off


Description

If you value style as much as practicality, then look no further than the slatted Bistro table from Bolero. Making the most of the trend for all things simple, metallic and raw, the table's industrial design is ideal for quirky coffee shops, pubs with an edge and everything in between - offering a statement-making look that'll set your business apart from the rest! A sleek grey colourway completes this bistro table, bringing a sophisticated, urban-inspired feel to your indoor and outdoor spaces that guests are sure to love. The powder-coated steel design makes this slatted table durable enough for everyday use in the busiest of venues, and means it can be used both indoors and out without the worry of weather damage - giving you reliable furniture that'll last for years to come. Style doesn't have to come at the expense of durability!Foldable and stackable for easy storage, it's practical too. This makes the table ideal for quickly setting-up and packing-away your dining areas whilst saving you vital storage space.

See full description
Specifications for Square Slatted Steel Table Black 700mm
  • Material
    Powder-coated Steel
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome