Square Slatted Steel Table Grey 700mm

Order Code: ZT4854690S

£179.99 Inc VAT (20%)
£189.995% off


Description

These grey slatted tables are highly resistant to all types of weathering and can be stacked up to 6 high, making them ideal for use in pavement cafe settings, bistros and restaurants. With a strong yet light construction the tables are also easy to transport when required and only require minimal cleaning to ensure they are always looking at their best in preparation for your next visitors.

See full description
Specifications for Square Slatted Steel Table Grey 700mm
  • Finish
    Grey
  • Height
    700mm
  • Material
    Steel
  • Type
    Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome