Stacking Chair, Beech Plywood, Pack Of 4, Basalt Grey Frame

Order Code: ZT2698096S

£369.99 Inc VAT (20%)


Description

Stacking chair, beech plywood, pack of 4, basalt grey frame. Supplied = flat pack. Seat and back rest colour = natural. Seat and back rest material = beech plywood. Frame colour = basalt grey. Frame material = tubular steel, powder coated. Frame design = 4-legged frame. Type of arm rests = without arm rests. Seat height = 490 mm. Seat width = 380 mm. Seat depth = 380 mm. Design of seat shell = seat/separate back rest. Overall height = 830 mm. Overall width = 450 mm. Overall depth = 500 mm. Feature = stackable. Product type = wooden stacking chairs. Beech plywood, clear varnish. Sturdy tubular steel frame. Pack of 4. Seat and back rest made of approx. 8 mm thick beech plywood, clear varnished. Sturdy frame made of powder coated tubular steel, 20 mm. Non-marking floor glides. Pack of 4. Supplied fully assembled.

See full description
Specifications for Stacking Chair, Beech Plywood, Pack Of 4, Basalt Grey Frame
  • Product Type
    Wooden Stacking Chairs
  • Seat Height
    490mm
  • Seat Width
    380mm
  • Seat Depth
    380mm
  • Overall Width
    450mm
  • Supplied
    Flat Pack
  • Pack Quantity
    4
  • Arm Type
    without Arm Rests
  • Overall Height
    830mm
  • Overall Depth
    500mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Additional Features
    Stackable
  • Design of Seat Shell
    Seat/ Separate Back Rest
  • Frame Design
    4 Leg Frame
  • Frame Colour
    Basalt Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome