Stainless Steel Centre Table 1800mm - GL279

Order Code: ZT4873768S

£499.99 Inc VAT (20%)


Description

Provide an excellent foundation for any professional kitchen with this stable and hygienic Vogue 1800mm stainless steel table. The adjustable height allows you to easily position the table exactly where it's needed, ideal for chefs of different heights. Also, the rubber soles prevent the table from sliding, creating a safe way for chefs to prep foods. With a 1. 2mm thick stainless steel construction, the table is resistant to scratches and dents from use in busy kitchens and food prep areas. It also has a galvanised steel construction for the undershelf which further adds rigidity. The construction of this Vogue centre table makes it easy to clean, helping you to keep a hygienic surface at all times.

See full description
Specifications for Stainless Steel Centre Table 1800mm - GL279
  • Material
    Stainless Steel
  • Length
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome