Steel & Acacia Side Chairs (Pack of 4)

Order Code: ZT4858503S

£379.99 Inc VAT (20%)
£399.995% off


Description

Supplied fully assembled, this charming steel and acacia wood side chair is a superb pick to reinvent your commercial dining venue. Simple in style, the wooden stackable side chair is functional and immediately fashionable in any hospitality setting. A handsome contrast design of light acacia wood and strong matt black steel adds an urban, modern touch to your interior that is versatile for pairing with traditional wooden furniture or bolder solid colours. For your convenience the charming wooden panels featured in the chair come pre-oiled for durability, and can be maintained easily with Teak Oil (search DL476 on site) The metal frame has been coated for robust commercial use both indoors and outdoors thanks to a high-resistance to rust and corrosion. The lightweight construction of these chairs makes them easy to move and store - allowing for fast set-up and packing-away before and after services, saving staff time.

See full description
Specifications for Steel & Acacia Side Chairs (Pack of 4)
  • Material
    Steel
  • Use
    Indoor
    Outdoor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome