Susan Stacking Chair, Powder Coated Frame, Pack of 4, Wood In Bordeaux

Order Code: ZT3147697S

£999.99 Inc VAT (20%)


Description

SUSAN stacking chair, powder coated frame, pack of 4, wood in bordeaux. Supplied = assembled. Seat and back rest colour = bordeaux. Seat and back rest material = beech plywood. Frame colour = jet black RAL 9005. Frame material = rectangular steel pipe, powder coated. Frame design = 4-legged frame. Seat height = 440 mm. Seat width = 420 mm. Seat depth = 415 mm. Design of seat shell = seat/separate back rest. Overall height = 830 mm. Overall width = 470 mm. Overall depth = 520 mm. Feature = stackable. Product type = wooden stacking chairs. Timeless appearance. Very sturdy back rest and seat. Frame made of rectangular tubing. Timeless appearance and extremely sturdy - a classic. Seat and back rest made of beech plywood, ergonomically shaped. Frame made of rectangular tubing, 20 x 20 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

See full description
Specifications for Susan Stacking Chair, Powder Coated Frame, Pack of 4, Wood In Bordeaux
  • Seat Depth
    415mm
  • Overall Height
    830mm
  • Product Type
    Stacking Chair
  • Overall Depth
    520mm
  • Seat Height
    440mm
  • Seat Material
    Beech Plywood
  • Overall Width
    470mm
  • Seat Width
    420mm
  • Frame Colour
    Jet Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome