Swivel Armchair, Black, Fabric

Order Code: ZT2718927S

£699.99 Inc VAT (20%)


Description

Swivel armchair, black, fabric. Supplied = flat pack. Cover material = fabric. Colour of covering = black. Frame colour = aluminium silver. Frame material = steel, powder coated. Seat mechanism = synchronous mechanism, adjustable seat inclination. Frame design = with castors. Height adjustment range = 470 - 565 mm. Type of arm rests = with arm rests. Back rest height = 760 mm. Seat depth = 440 mm. Seat width = 490 mm. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Model = swivel armchair. Design of castors = castors for soft floors. Max. load = 110 kg. Product type = office swivel chairs. Very high back rest. Comfortable upholstery. With arm rests as standard. Complete genuine leather covering or complete fabric covering, black. Back rest of the swivel armchair can be locked in five positions. Steel frame, powder coated in aluminium colour. Castors for soft floors as standard. Supplied flat pack - easy self-assembly. Your advantage One look, two versions: Soft and elegant with soft leather covering or actively breathing and robust with Lucia covering.

See full description
Specifications for Swivel Armchair, Black, Fabric
  • Seat Width
    490mm
  • Seat Depth
    440mm
  • Product Type
    Office Swivel Chairs
  • Frame Material
    Steel Powder Coated
  • Arm Type
    with Arm Rests
  • Supplied
    Flat Pack
  • Load Capacity
    110kg
  • Colour of Covering
    Black
  • Design of Castors
    Castors for Soft Floors
  • Back Rest Height
    760mm
  • Frame Design
    Castors
  • Adjustable Height Range
    470 - 565mm
  • Cover Material
    Fabric
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome