Swivel Armchair, Black, Leather

Order Code: ZT2718889S

£829.99 Inc VAT (20%)


Description

Swivel armchair, black, leather. Supplied = flat pack. Cover material = leather. Colour of covering = black. Frame colour = aluminium silver. Frame material = steel, powder coated. Seat mechanism = synchronous mechanism, adjustable seat inclination. Frame design = with castors. Height adjustment range = 470 - 565 mm. Type of arm rests = with arm rests. Back rest height = 760 mm. Seat depth = 440 mm. Seat width = 490 mm. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Model = swivel armchair. Design of castors = castors for soft floors. Max. load = 110 kg. Product type = office swivel chairs. Very high back rest. Comfortable upholstery. With arm rests as standard. Complete genuine leather covering or complete fabric covering, black. Back rest of the swivel armchair can be locked in five positions. Steel frame, powder coated in aluminium colour. Castors for soft floors as standard. Supplied flat pack - easy self-assembly. Your advantage One look, two versions: Soft and elegant with soft leather covering or actively breathing and robust with Lucia covering.

See full description
Specifications for Swivel Armchair, Black, Leather
  • Product Type
    Office Swivel Chairs
  • Seat Width
    490mm
  • Seat Depth
    440mm
  • Frame Material
    Steel Powder Coated
  • Supplied
    Flat Pack
  • Arm Type
    with Arm Rests
  • Load Capacity
    110kg
  • Colour of Covering
    Black
  • Frame Design
    Castors
  • Back Rest Height
    760mm
  • Design of Castors
    Castors for Soft Floors
  • Cover Material
    Leather
  • Adjustable Height Range
    470 - 565mm
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome