Task Operator Bespoke Fabric Seat Tansy Purple Mesh Chair with Folding Arms

Order Code: ZT3247854S

£169.99 Inc VAT (20%)


Description

Join the queue to get the Crew - this character filled task operator office chair is the ideal new addition to any seating squad. A breathable mesh back, folding arms and simple to use single lever lock tilt mechanism are guaranteed to liven up your working day and make the grind a ton of fun.

• Dynamic Design: The Crew Medium Mesh Back Task Operator Office Chair features a unique and spirited design, adding a touch of character to your office space while ensuring a comfortable and supportive seating experience.
• Breathable Mesh Back: With a ventilated mesh back, the Crew Office Chair offers enhanced breathability, keeping you cool and comfortable throughout the workday.
• Folding Arms: Equipped with folding arms, this office chair allows for easy customization of your seating experience, providing added versatility and comfort in various work situations.
• Effortless Tilt Mechanism: The Crew Office Chair is designed with a simple-to-use single lever lock tilt mechanism, enabling you to quickly and easily adjust the chair's angle for optimal comfort and productivity.
• Make it Personal: Personalise the Crew with an array of bespoke fabric options.

See full description
Specifications for Task Operator Bespoke Fabric Seat Tansy Purple Mesh Chair with Folding Arms
  • Back Height
    470mm
  • Material
    Mesh/Fabric
  • Seat Colour
    Tansy Purple
  • Seat Depth
    490mm
  • Seat Height
    430-510mm
  • Colour
    Purple
  • Seat Width
    460mm
  • Back Width
    450mm
  • Weight
    9.5kg
  • Product Type
    Office Chairs
  • Style
    Operator/Task Chairs
  • Back Type
    Medium
  • Arm Type
    Folding Arms
  • Recommended Usage
    8hours
  • Back/Seat Action
    Lock & Tilt
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome