Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Tiber Leather Chair (For Up to 8Hours Usage) - KF74003
By Jemini
Order Code:
ZT1549142S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/tiber-leather-chair-for-up-to-8hours-usage-kf74003/p/ZT1549142S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Jemini Tiber Leather Chair (For up to 8 hours usage) KF74003
Specifications
Specifications for Tiber Leather Chair (For Up to 8Hours Usage) - KF74003
Height
305mm
Depth
810mm
Weight
25kg
Width
635mm
MFR Part No.
KF74003
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome