Ultra Multi-Purpose Stacking Chair 532X585X805mm Chrome/Green CH0503GN

Order Code: ZT1549086S

£102.99 Inc VAT (20%)


Description

These chairs are a versatile answer to all of your seating needs, combining comfort with practicality. They can be stacked for easy storage, meaning that they are perfect for meeting rooms and conferences where you may need to switch the seating around. The chairs feature an elegant design that provides support to the upper back and provides a cushioned, soft seat upholstered in blue. The legs are made from tough chrome-finish metal to ensure that they will not buckle or break.
Versatile, multi-purpose chairs
Can be easily stacked for storage
Ergonomically designed for comfort
Maximum sitting time 8 hours
Maximum sitter weight 18 stone
Chrome legs
Seat dimensions: W475 x D415mm
Back dimensions: W490 x H335mm
Seat height: 495mm

See full description
Specifications for Ultra Multi-Purpose Stacking Chair 532X585X805mm Chrome/Green CH0503GN
  • Weight
    6.2kg
  • MFR Part No.
    KF90559

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome