Visitor Bespoke Fabric Seat Senna Yellow Cantilever Leg Mesh Chair

Order Code: ZT3247748S

£169.99 Inc VAT (20%)


Description

Visitor chairs should surely attract, right? You want your visitors to come back time and again. Guarantee your business will be remembered not only for its stellar service, but also for its seating by investing in the Astro. Mesh backed, cantilever, and with curves in all the right places, this visitor chair will ensure your company continues to reach for the stars.

• Inviting Design: The Astro Medium Mesh Back Cantilever Visitor Chair boasts an attractive and modern design, ensuring your visitors feel welcomed and impressed with your office space.
• Mesh Back Support: The chair's breathable mesh back provides excellent support and ventilation, keeping your guests comfortable throughout their visit.
• Cantilever Frame: Featuring a sturdy cantilever frame, the Astro Visitor Chair offers a sleek and contemporary look while providing reliable stability and durability.
• Ergonomic Curves: Designed with ergonomics in mind, this visitor chair features curves in all the right places, offering optimal support and comfort for your guests during their stay.
• Memorable Seating Experience: Invest in the Astro Visitor Chair to leave a lasting impression on your clients and visitors, ensuring they remember your business not only for its exceptional service but also for its comfortable and stylish seating.
• Make it Personal: Personalise the Astro with an array of bespoke fabric options.

See full description
Specifications for Visitor Bespoke Fabric Seat Senna Yellow Cantilever Leg Mesh Chair
  • Product Type
    Visitors Chairs
  • Material
    Mesh/Fabric
  • Seat Depth
    550mm
  • Back Height
    530mm
  • Seat Width
    520mm
  • Back Width
    490mm
  • Seat Height
    440mm
  • Frame Colour
    Black
  • Colour
    Yellow
  • Weight
    9.5kg
  • Style
    Visitors Chair
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    110kg
  • Frame Type
    Metal Frame
  • Leg Type
    Cantilever Base
  • Assembly Required
    Flat Packed