Visitors' Chair, Black, Fabric

Order Code: ZT2719034S

£339.99 Inc VAT (20%)


Description

Visitors' chair, black, fabric. Supplied = flat pack. Seat and back rest colour = black. Seat and back rest material = fabric. Frame colour = aluminium silver. Frame material = steel, powder coated. Frame design = cantilever chair. Type of arm rests = with arm rests. Seat height = 530 mm. Seat width = 485 mm. Seat depth = 440 mm. Back rest height = 525 mm. Model = visitors' chair. Max. load = 110 kg. Product type = multi-purpose chairs. Comfortable upholstery. With arm rests as standard. Sturdy cantilever frame. Complete genuine leather covering or complete fabric covering, black. Steel frame, powder coated in aluminium colour. Supplied flat pack - easy self-assembly. Your advantage One look, two versions: Soft and elegant with soft leather covering or actively breathing and robust with Lucia covering.

See full description
Specifications for Visitors' Chair, Black, Fabric
  • Seat Depth
    440mm
  • Frame Material
    Steel, Powder Coated
  • Seat Height
    530mm
  • Seat Width
    485mm
  • Product Type
    Multi-Purpose Chairs
  • Arm Type
    with Arm Rests
  • Supplied
    Flat Pack
  • Load Capacity
    110kg
  • Back Rest Height
    525mm
  • Frame Design
    Cantilever Chair
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome