Visitor's Easy Chair, Black Leather, With Leather Arm Rests

Order Code: ZT2713534S

£729.99 Inc VAT (20%)


Description

Visitor's easy chair, black leather, with leather arm rests. Supplied = flat pack. Seat and back rest colour = black. Seat and back rest material = leather, vinyl. Frame colour = chrome. Frame material = steel, chrome plated. Frame design = cantilever chair. Type of arm rests = arm-rests leather covered. Seat width = 480 mm. Seat depth = 460 mm. Back rest height = 540 mm. Model = visitors' chair. Product type = multi-purpose chairs. Backrest and seat surface with genuine leather cover. Steel arm rests with leather cover. Sturdy cantilever frame, chrome plated. Seat and back rest made of black genuine leather. Side parts made of black vinyl. Chrome plated, steel frame. Supplied flat pack - easy self-assembly. Your advantage A highlight - seat and back rest intricately stitched in genuine leather. Chrome plated steel arm rests with leather cover.

See full description
Specifications for Visitor's Easy Chair, Black Leather, With Leather Arm Rests
  • Product Type
    Multi-Purpose Chairs
  • Seat Width
    480mm
  • Seat Depth
    460mm
  • Frame Material
    Steel, Chrome Plated
  • Arm Type
    Arm-Rests Leather Covered
  • Supplied
    Flat Pack
  • Frame Design
    Cantilever Chair
  • Back Rest Height
    540mm
  • Frame Colour
    Chrome