Welcome Reception Chair Plum PK2

Order Code: ZT3527812S

£349.99 Inc VAT (20%)


Description

Contemporary Welcome Upholstered Reception Chair Plum (Pack 2) - 6946PLU

Specifications for Welcome Reception Chair Plum PK2
  • Back Height
    400mm
  • Seat Height
    500mm
  • Back Width
    470mm
  • Colour
    Red
  • Material
    Fabric
  • Product Type
    Reception Chairs
  • Seat Width
    500mm
  • Weight
    13.95kg
  • Seat Depth
    460mm
  • Leg Type
    4 Leg
  • Style
    Single Seat Without Arms
  • Frame Type
    Fully Upholstered
  • Recommended Weight Limit
    100kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome