White Frame Visitor Chair in Bergamot Cherry KCUP1536

Order Code: ZT1203890S

£159.99 Inc VAT (20%)


Description

Florence White Frame Visitor Chair in Bergamot Cherry KCUP1536 Florence is totally contemporary white shell seating for the modern, hard-working office space.

Specifications for White Frame Visitor Chair in Bergamot Cherry KCUP1536
  • Seat Height
    460mm
  • Back Width
    465mm
  • Back Height
    450mm
  • Material
    Shell/Fabric
  • Seat Width
    465mm
  • MFR Part No.
    59833DY
  • Colour
    Red
  • Seat Depth
    460mm
  • Type
    Visitors Chairs
  • Seat Colour
    Bergamot Cherry
  • Weight
    16kg
  • Frame Colour
    White
  • Arm Type
    No Arms
  • Standards
    EN 1021-1, EN 1021-2
  • Leg Type
    4 Leg
  • Back Colour
    White
  • Style
    Visitors Chair
  • Stackable
    Up to 4 High
  • Frame Type
    Plastic & Metal
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome