Windsor Aluminium White Chairs White (Pack of 4)

Order Code: ZT4859876S

£259.99 Inc VAT (20%)
£269.993.5% off


Description

Bolero's Windsor chairs are built for everyday use in busy hospitality environments. Constructed from durable aluminium tubing with a white powder-coated finish, they offer both UV and scratch resistance. The chairs are practical, being lightweight and stackable for easy transportation and storage. They come with foot plugs to prevent floor scratches, ensuring versatility in placement. Suitable for both indoor and outdoor use, these Bolero Windsor chairs are also available in black and green colourways. There also matching high stools in this range to give your space a cohesive look.

See full description
Specifications for Windsor Aluminium White Chairs White (Pack of 4)
  • Product Type
    Chairs
  • Colour
    White
  • Use
    Outdoor
    Indoor
  • Pack Quantity
    4
  • Material
    Aluminium
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome