Anti-Splash Rim Polyethylene Funnels, Offset and Flexi Spout


£2.69 Inc VAT (20%)

See all variants from £2.69

Description

With an anti-splash rim, removable brass filter, integral handle and either a rigid offset or flexi spout, these polyethylene funnels are ideal for controlled fluid dispensing. Resistant to both oil and chemicals, the products are highly durable and versatile.

Features and Benefits
• Heavy-duty polyethylene construction makes for a resilient product
• Available with either a flexi or offset spout depending on your preference and requirements
• Anti-splash rims minimise the amount of liquid that is spilt when dispensing
• Integrated handle allows you to easily transport and manouevre the product
• Supplied with a brass filter to clear out debris as you pour into the funnel
• Resistant to oils, chemicals and cold weather as well as being shatterproof

Typical Applications
• Workshops
• Domestic
• Automotive

Feature Attributes

Spout/Nozzle Type:
Angled Rigid
Material:
Polypropylene
Diameter:
160 mm
Overall Length:
160 mm
Number of Pieces:
1
Product Type:
Funnel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome