0
1

Metal Oil Cans


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Comprising of an enamel finish and a heavy-gauge, seamless metal body, these oil cans are suited for heavy-duty applications. Each can has a positive force feed brass pump and valve and is supplied with both rigid metal and flexible nylon threaded spouts. Finished in a red colour.

Features and Benefits
• Enamel finish provides additional protection against wear and tear
• Heavy gauge construction makes for a robust and resilient product
• Supplied with one metal and one flexible nylon spout for versatility
• Available in a range of sizes to suit your requirements

Typical Applications
• Automotive
• Construction

See full description

Feature Attributes

Design Features:
Detachable Spout
Body Finish/Coating:
Enamel
Material:
Metal
Product Type:
Oil Can
Product Reviews -
4 years ago by Duncan
Haven't used it yet.Looks to be good quality.though.

4 years ago by John
good offer on the oil can when i purchased

4 years ago by Stuart
This was value for the money

5 years ago by JAMES
Just the job for release oil

a year ago by robin
Seems ok good enough oil can

4 years ago by Michael
Works well, but no priming instructions.

5 years ago
bought before so good item

6 years ago by steve
Not used yet. But tested briefly and should be OK.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome