1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Lubricating Accessories
Plastic Jerry Cans

Plastic Jerry Cans


4 Variants From
£10.39

Inc VAT (20%)

See 4 Product Variants
£10.39

Description

Available with a capacity of up to 35 litres, this range of food grade plastic jerry cans are the ideal way to store water in large quantities. Secured via a collared screw top lid, each container features an on-off tap to easily dispense water at your will. Fitted with an integrated, moulded handle, the product is suited for transporting and storing water in and around the work place, home or when traveling.

Features and Benefits
• On-off tap ensures dispensing is spill free
• Moulded integral handle allows for easy transportation
• Manufactured from food grade plastic to ensure safety and cleanliness
• Collared screw top makes it easy to refill quickly
• Available in 10,15, 20 or 35 lires depending on your needs

Typical Applications
• Ideal for use when traveling, for use around the workspace or for domestic use

See full description

Feature Attributes

Material:

Plastic

Tool/Supply Type:

Container

Compatible Fluid:

Water

Features:

With Tap