Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Aspirators
Aspirator Heavy Duty 25Ltr Rectangular EACH
By Samco
Order Code:
ZT1246270S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/aspirators/aspirator-heavy-duty-25ltr-rectangular-each/p/ZT1246270S
Add to quotation
View all Aspirators
Description
Aspirator Heavy Duty 25Ltr Rectangular
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Aspirator Heavy Duty 25Ltr Rectangular EACH
Material
HDPE
Product Code
ASP1140
Pack Size
Each
Colour
White
Capacity
25000ml
Pack Quantity
1
Cap Colour
Black
Size (Diameter x Height)
330 x 460mm
Product Type
Plastic Bottles
Dimensions (Diameter x H)
330 x 460mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome