Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Aspirators
Aspirator Heavy Duty HDPE with 3/4 inch tap 10Lt EACH
By Kartell
Order Code:
ZT1246127S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 +
£44.17
6%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/laboratory-equipment/aspirators/aspirator-heavy-duty-hdpe-with-three-quarter-inch-tap-10lt-each/p/ZT1246127S
Add to quotation
View all Aspirators
Description
Aspirator Heavy Duty HDPE with 3/4 inch tap 10Lt
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Aspirator Heavy Duty HDPE with 3/4 inch tap 10Lt EACH
Material
HDPE
Pack Size
Each
Product Code
ASP1124
Colour
Natural
Capacity
10000ml
Pack Quantity
1
Size Closed
53mm
Cap Colour
Blue
Size (Diameter x Height)
210 x 425mm
Product Type
Plastic Bottles
Size
Each
Dimensions (Diameter x H)
210 x 425mm