Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Aspirators
Aspirator Nalgene PC 9L Graduated EACH
By Nalgene
Order Code:
ZT1246553S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/laboratory-equipment/aspirators/aspirator-nalgene-pc-9l-graduated-each/p/ZT1246553S
Add to quotation
View all Aspirators
Description
Aspirator Nalgene PC 9L Graduated
Specifications
Technical Information
Specifications for Aspirator Nalgene PC 9L Graduated EACH
Material
PC
Product Code
ASP2070
Pack Size
Each
Colour
Transparent
Capacity
9000ml
Pack Quantity
1
Size Closed
100mm
Cap Colour
White
Size (Diameter x Height)
216 x 361mm
Product Type
Plastic Bottles
Dimensions (Diameter x H)
216 x 361mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome