Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Aspirators
Aspirator O-Ring 6.75 x 1.78mm FKM for End Piece
By Corning
Order Code:
ZT2833586S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/laboratory-equipment/aspirators/aspirator-o-ring-6-75-x-1-78mm-fkm-for-end-piece/p/ZT2833586S
Add to quotation
View all Aspirators
Description
CORNING Aspirator O-Ring 6.75 x 1.78mm FKM for End Piece 155830
Tags:
#BulkDiscount
Specifications
Specifications for Aspirator O-Ring 6.75 x 1.78mm FKM for End Piece
Pack Size
Each
Product Code
155830
Product Type
Aspiration Systems
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome