Bottle HDPE Aspirator 10 Litre

Order Code: ZT1250579S

£119.99 Inc VAT (20%)
£129.997.5% off


Description

Azlon Narrow Neck Aspirator for Bench-Top Dispensing, Graduated, Octagonal, Screw Cap, 10L, 220x380mm (Diam x H) EACH

Specifications for Bottle HDPE Aspirator 10 Litre
  • Material
    HDPE
  • Product Code
    A70355
  • Pack Size
    Each
  • Colour
    Natural
  • Capacity
    10000ml
  • Pack Quantity
    1
  • Size (Diameter x Height)
    220 x 380mm
  • Cap Colour
    Black
  • Product Type
    Plastic Bottles
  • Size
    Each
  • Dimensions (Diameter x H)
    220 x 380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome