Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Aspirators
Nalgene LDPE Aspirator with Tap 25L EACH
By Nalgene
Order Code:
ZT1246355S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/laboratory-equipment/aspirators/nalgene-ldpe-aspirator-with-tap-25l-each/p/ZT1246355S
Add to quotation
View all Aspirators
Description
Nalgene LDPE Aspirator with Tap 25L
Specifications
Technical Information
Specifications for Nalgene LDPE Aspirator with Tap 25L EACH
Material
LDPE
Pack Size
Each
Product Code
ASP1176
Colour
Natural
Capacity
25000ml
Pack Quantity
1
Size Closed
64mm
Size (Diameter x Height)
287 x 594mm
Cap Colour
White
Product Type
Plastic Bottles
Dimensions (Diameter x H)
287 x 594mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome