Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Autoclave+Remote Control St-Steel 22L
By Rodwell
Order Code:
ZT2896466S
£6,199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
6199.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/autoclave%2Bremote-control-st-steel-22l/p/ZT2896466S
Add to quotation
View all Autoclaves
Description
RODWELL Autoclave+Remote Control St-Steel 22L AUT1007
Specifications
Technical Information
Specifications for Autoclave+Remote Control St-Steel 22L
Pack Size
Each
Product Code
AUT1007
Capacity
22L
Product Type
Portable Autoclaves
Weight
21kg
Dimensions (W x D x H)
370 x 390 x 600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome