Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Autoclave Ensign 100L Etric
By Rodwell
Order Code:
ZT2896587S
£27,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
27999.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/autoclave-ensign-100l-etric/p/ZT2896587S
Add to quotation
View all Autoclaves
Description
RODWELL Autoclave Ensign 100L Etric AUT1310
Specifications
Technical Information
Specifications for Autoclave Ensign 100L Etric
Product Code
AUT1310
Pack Size
Each
Capacity
100L
Product Type
Floorstanding Autoclaves
Weight
215kg
Dimensions (W x D x H)
560 x 800 x 1090mm
Steam Source
Electronically Heated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome