Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Classic 63L Autoclave Top Loading
By Astell
Order Code:
ZT2898445S
£19,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
19999.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/classic-63l-autoclave-top-loading/p/ZT2898445S
Add to quotation
View all Autoclaves
Description
ASTELL Classic 63L Autoclave Top Loading AUT4406
Specifications
Technical Information
Specifications for Classic 63L Autoclave Top Loading
Pack Size
Each
Product Code
AUT4406
Capacity
63L
Product Type
Floorstanding Autoclaves
Steam Source
Heaters in chamber
Weight
130kg
Dimensions (W x D x H)
530 x 700 x 1040mm