Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Conversion to 60Hz Power Supply for M Models
By LTE
Order Code:
ZT3053908S
£3,799.99
Inc VAT (20%)
£3,999.99
5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
3799.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/conversion-to-60hz-power-supply-for-m-models/p/ZT3053908S
Add to quotation
View all Autoclaves
Description
LTE Conversion to 60Hz Power Supply for m Models TCVOL02
Tags:
#ReducedPrice
Specifications
Specifications for Conversion to 60Hz Power Supply for M Models
Product Code
TCVOL02
Pack Size
Each
Product Type
Autoclave Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome