Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Ecofill 43L Autoclave Front Loading
By Astell
Order Code:
ZT2898301S
£18,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
18999.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/ecofill-43l-autoclave-front-loading/p/ZT2898301S
Add to quotation
View all Autoclaves
Description
ASTELL Ecofill 43L Autoclave Front Loading AUT4220
Specifications
Technical Information
Specifications for Ecofill 43L Autoclave Front Loading
Pack Size
Each
Product Code
AUT4220
Capacity
43L
Product Type
Benchtop Autoclaves
Weight
96kg
Dimensions (W x D x H)
520 x 805 x 600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome