Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Hot Air Sterilisers StS - 100L
By Genlab
Order Code:
ZT2979602S
£3,499.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3499.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/hot-air-sterilisers-sts-100l/p/ZT2979602S
Add to quotation
View all Autoclaves
Description
GENLAB Hot Air Sterilisers StS - 100L OVE2046
Specifications
Technical Information
Specifications for Hot Air Sterilisers StS - 100L
Product Code
OVE2046
Pack Size
Each
Capacity
100L
Product Type
Benchtop Autoclaves
Weight
55kg
Dimensions (W x D x H)
850 x 610 x 560mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome