Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Hot Air Sterilisers StS - 125L
By Genlab
Order Code:
ZT2979590S
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/hot-air-sterilisers-sts-125l/p/ZT2979590S
Add to quotation
View all Autoclaves
Description
GENLAB Hot Air Sterilisers StS - 125L OVE2048
Specifications
Technical Information
Specifications for Hot Air Sterilisers StS - 125L
Pack Size
Each
Product Code
OVE2048
Capacity
125L
Product Type
Benchtop Autoclaves
Dimensions (W x D x H)
850 x 610 x 660mm
Weight
65kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome