Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Hot Air Sterilisers StS - 200L
By Genlab
Order Code:
ZT2979563S
£4,999.99
Inc VAT (20%)
£5,199.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
4999.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/hot-air-sterilisers-sts-200l/p/ZT2979563S
Add to quotation
View all Autoclaves
Description
GENLAB Hot Air Sterilisers StS - 200L OVE2052
Specifications
Technical Information
Specifications for Hot Air Sterilisers StS - 200L
Pack Size
Each
Product Code
OVE2052
Capacity
200L
Product Type
Benchtop Autoclaves
Weight
85kg
Dimensions (W x D x H)
850 x 690 x 860mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome