Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Hot Air Sterilisers StS - 50L
By Genlab
Order Code:
ZT2979511S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2999.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/hot-air-sterilisers-sts-50l/p/ZT2979511S
Add to quotation
View all Autoclaves
Description
GENLAB Hot Air Sterilisers StS - 50L OVE2042
Specifications
Technical Information
Specifications for Hot Air Sterilisers StS - 50L
Product Code
OVE2042
Pack Size
Each
Capacity
50L
Product Type
Benchtop Autoclaves
Weight
35kg
Dimensions (W x D x H)
680 x 500 x 560mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome