Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Touchclave-Lab K Series 150L Autoclave
By LTE
Order Code:
ZT2897856S
£56,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
56999.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/touchclave-lab-k-series-150l-autoclave/p/ZT2897856S
Add to quotation
View all Autoclaves
Description
LTE Touchclave-Lab K Series 150L Autoclave AUT2200
Specifications
Technical Information
Specifications for Touchclave-Lab K Series 150L Autoclave
Product Code
AUT2200
Pack Size
Each
Capacity
150L
Product Type
Floorstanding Autoclaves
Dimensions (W x D x H)
750 x 1500 x 1850mm
Weight
530kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome