Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Touchclave-R 40L Front Loading Autoclave
By LTE
Order Code:
ZT2898055S
£20,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
20999.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/touchclave-r-40l-front-loading-autoclave/p/ZT2898055S
Add to quotation
View all Autoclaves
Description
LTE Touchclave-R 40L Front Loading Autoclave AUT2300
Specifications
Technical Information
Specifications for Touchclave-R 40L Front Loading Autoclave
Pack Size
Each
Product Code
AUT2300
Capacity
40L
Product Type
Floorstanding Autoclaves
Dimensions (W x D x H)
600 x 775 x 725mm
Weight
120kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome