Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Touchclave-R 60L Front Loading Autoclave
By LTE
Order Code:
ZT2898004S
£23,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
23999.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/touchclave-r-60l-front-loading-autoclave/p/ZT2898004S
Add to quotation
View all Autoclaves
Description
LTE Touchclave-R 60L Front Loading Autoclave AUT2302
Specifications
Technical Information
Specifications for Touchclave-R 60L Front Loading Autoclave
Product Code
AUT2302
Pack Size
Each
Capacity
60L
Product Type
Floorstanding Autoclaves
Dimensions (W x D x H)
625 x 1150 x 1400mm
Weight
205kg