Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Beaker 25ml A221825 - Pack of 12
Order Code:
ZT2870567S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£17.09
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/beaker-25ml-a221825-pack-of-12/p/ZT2870567S
Add to quotation
View all Beakers
Description
Beaker 25ml A221825
Tags:
#BulkDiscount
Specifications
Specifications for Beaker 25ml A221825 - Pack of 12
Pack Size
12
Product Code
A221825
Material
Glass
Shape
Low form
Capacity
25ml
Pack Quantity
12
Graduation Type
Printed
Diameter
34mm
Product Type
Glass Beakers
Height
50mm
Size
12