Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Beaker Cover 100mm Dia PTFE EACH
By Cowie Technology
Order Code:
ZT1250425S
Copy
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.72
5%
10 +
£12.05
10%
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/beaker-cover-100mm-dia-ptfe-each/p/ZT1250425S
Add to quotation
View all Beakers
Description
PTFE Beaker Cover / Watch Glass Fits Beaker 500 ml 100 mm dia.
Tags:
#BulkDiscount
Specifications
Specifications for Beaker Cover 100mm Dia PTFE EACH
Pack Size
Each
Product Code
BEA5552
Pack Quantity
1
Product Type
Plastic Beakers
Size
Each